12 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 0960836

Cat #: KTS-R-12

UPC: 051712417334

$ 92.84 EA
Company wide:
0 in stock
Documents & Guides
12 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

12 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417334, KTS-R-12, BUSKTSR12

Specifications

Diameter: 0.810 in
Amps: 12
Length: 5 in
Volts AC: 600
Type: Class RK1
Width: 0.810 in
Family / Style: KTS
Interrupt Rating DC: 200 kA
Diameter: 0.810 in
Length: 5 in
Type: Class RK1
Family / Style: KTS
Amps: 12
Volts AC: 600
Width: 0.810 in
Interrupt Rating DC: 200 kA