10 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 0960832

Cat #: KTS-R-10

UPC: 051712417037

$ 92.84 EA
Company wide:
0 in stock
Documents & Guides
10 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

10 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417037, KTS-R-10, BUSKTSR10

Specifications

Amps: 10
Diameter: 0.810 in
Length: 5 in
Volts AC: 600
Type: Class RK1
Width: 0.810 in
Family / Style: KTS
Interrupt Rating DC: 200 kA
Amps: 10
Length: 5 in
Type: Class RK1
Family / Style: KTS
Diameter: 0.810 in
Volts AC: 600
Width: 0.810 in
Interrupt Rating DC: 200 kA