8 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 0960820

Cat #: KTN-R-8

UPC: 051712407304

$ 63.30 EA
Company wide:
0 in stock
Documents & Guides
8 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

8 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407304, KTN-R-8, BUSKTNR8

Specifications

Class: RK1
Type: Current-Limiting
Amps: 8
Family / Style: KTN
Class: RK1
Amps: 8
Type: Current-Limiting
Family / Style: KTN