70 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 0960819

Cat #: KTN-R-70

UPC: 051712407137

$ 301.07 EA
Company wide:
0 in stock
Documents & Guides
70 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

70 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407137, KTN-R-70, BUSKTNR70

Specifications

Class: RK1
Amps: 70
Type: Current-Limiting
Interrupt Rating DC: 200, 100 kA
Family / Style: KTN
Class: RK1
Type: Current-Limiting
Family / Style: KTN
Amps: 70
Interrupt Rating DC: 200, 100 kA