600 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 0960817

Cat #: KTN-R-600

UPC: 051712407281

$ 1447.24 EA
Company wide:
0 in stock
Documents & Guides
600 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

600 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407281, KTN-R-600, BUSKTNR600

Specifications

Class: RK1
Amps: 600
Type: Current-Limiting
Family / Style: KTN
Interrupt Rating DC: 100 kA, 200 kA
Class: RK1
Type: Current-Limiting
Interrupt Rating DC: 100 kA, 200 kA
Amps: 600
Family / Style: KTN