500 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 0960815

Cat #: KTN-R-500

UPC: 051712407274

$ 1530.60 EA
Company wide:
0 in stock
Documents & Guides
500 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

500 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407274, KTN-R-500, BUSKTNR500

Specifications

Class: RK1
Type: Current-Limiting
Amps: 500
Family / Style: KTN
Interrupt Rating DC: 100 kA, 200 kA
Class: RK1
Amps: 500
Interrupt Rating DC: 100 kA, 200 kA
Type: Current-Limiting
Family / Style: KTN