50 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 0960813

Cat #: KTN-R-50

UPC: 051712407113

$ 147.85 EA
Company wide:
6 in stock
Documents & Guides
50 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

50 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407113, KTN-R-50, BUSKTNR50

Specifications

Class: RK1
Amps: 50
Family / Style: KTN
Interrupt Rating DC: 10 kA, 200 kA
Class: RK1
Family / Style: KTN
Amps: 50
Interrupt Rating DC: 10 kA, 200 kA