5 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 0960811

Cat #: KTN-R-5

UPC: 051712407298

$ 63.30 EA
Company wide:
0 in stock
Documents & Guides
5 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

5 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407298, KTN-R-5, BUSKTNR5

Specifications

Diameter: 0.560 in
Length: 2 in
Amps: 5
Volts AC: 250
Type: Class RK1
Width: 0.560 in
Family / Style: KTN
Interrupt Rating DC: 200 kA
Diameter: 0.560 in
Amps: 5
Type: Class RK1
Family / Style: KTN
Length: 2 in
Volts AC: 250
Width: 0.560 in
Interrupt Rating DC: 200 kA