450 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 0960810

Cat #: KTN-R-450

UPC: 051712407267

$ 1530.60 EA
Company wide:
0 in stock
Documents & Guides
450 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

450 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407267, KTN-R-450, BUSKTNR450

Specifications

Amps: 450
Class: RK1
Type: Current-Limiting
Interrupt Rating DC: 200, 100 kA
Family / Style: KTN
Amps: 450
Type: Current-Limiting
Family / Style: KTN
Class: RK1
Interrupt Rating DC: 200, 100 kA