35 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 0960801

Cat #: KTN-R-35

UPC: 051712407083

$ 137.96 EA
Company wide:
0 in stock
Documents & Guides
35 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

35 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407083, KTN-R-35, BUSKTNR35

Specifications

Amps: 35
Class: RK1
Type: Current-Limiting
Family / Style: KTN
Interrupt Rating DC: 10 kA, 200 kA
Amps: 35
Type: Current-Limiting
Interrupt Rating DC: 10 kA, 200 kA
Class: RK1
Family / Style: KTN