TYPE 3 MID-RANGE MANUAL RESET - 20 AMP

Item #: 0960800

Cat #: CB255-20

UPC: 051712564076

$ 76.45 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series CB255 marine rated circuit breaker, 32 Vdc, 20A, Automotive, type III ignition protected, weatherproof, low profile, SEMS nuts installed, push-to-trip option

Overview

Eaton Bussmann series CB255 marine rated circuit breaker, 32 Vdc, 20A, Automotive, type III ignition protected, weatherproof, low profile, SEMS nuts installed, push-to-trip option

Use to protect devices including inverters, high interrupt capacity for large battery banks including Lithium-ion and TPPL batteries. Suitable for main and auxiliary Circuit protection (alternator outputs, starter motor inputs and accessories) in demanding environments or tight space constraints.

Also known as: 051712564076, CB255-20, BUSCB25520

Specifications

Type: Automotive, Weatherproof, Low Profile
Mounting: Panel
Amps: 20
Type: Automotive, Weatherproof, Low Profile
Amps: 20
Mounting: Panel