30 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 0960799

Cat #: KTN-R-30

UPC: 051712407076

$ 5.95 EA
Company wide:
63 in stock
Documents & Guides
30 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

30 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407076, KTN-R-30, BUSKTNR30

Specifications

Speed: Fast Acting
Class: RK1
Amps: 30
Volts AC: 250
Mounting: Cartridge
Family / Style: KTN
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Amps: 30
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Class: RK1
Volts AC: 250
Family / Style: KTN