3 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 0960797

Cat #: KTN-R-3

UPC: 051712407014

$ 63.30 EA
Company wide:
0 in stock
Documents & Guides
3 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

3 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407014, KTN-R-3, BUSKTNR3

Specifications

Class: RK1
Type: Current-Limiting
Amps: 3
Family / Style: KTN
Interrupt Rating DC: 10 kA, 200 kA
Class: RK1
Amps: 3
Interrupt Rating DC: 10 kA, 200 kA
Type: Current-Limiting
Family / Style: KTN