25 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 0960794

Cat #: KTN-R-25

UPC: 051712407069

$ 63.30 EA
Company wide:
0 in stock
Documents & Guides
25 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

25 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407069, KTN-R-25, BUSKTNR25

Specifications

Diameter: 0.560 in
Length: 2 in
Amps: 25
Volts AC: 250
Type: Class RK1
Width: 0.560 in
Family / Style: KTN
Interrupt Rating DC: 200 kA
Diameter: 0.560 in
Amps: 25
Type: Class RK1
Family / Style: KTN
Length: 2 in
Volts AC: 250
Width: 0.560 in
Interrupt Rating DC: 200 kA