150 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 0960786

Cat #: KTN-R-150

UPC: 051712407182

$ 546.31 EA
Company wide:
0 in stock
Documents & Guides
150 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

150 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407182, KTN-R-150, BUSKTNR150

Specifications

Class: RK1
Type: Current-Limiting
Amps: 150
Family / Style: KTN
Interrupt Rating DC: 100 kA, 200 kA
Class: RK1
Amps: 150
Interrupt Rating DC: 100 kA, 200 kA
Type: Current-Limiting
Family / Style: KTN