125 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 0960785

Cat #: KTN-R-125

UPC: 051712407175

$ 599.33 EA
Company wide:
0 in stock
Documents & Guides
125 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

125 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407175, KTN-R-125, BUSKTNR125

Specifications

Class: RK1
Amps: 125
Type: Current-Limiting
Interrupt Rating DC: 200, 100 kA
Family / Style: KTN
Class: RK1
Type: Current-Limiting
Family / Style: KTN
Amps: 125
Interrupt Rating DC: 200, 100 kA