110 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 0960783

Cat #: KTN-R-110

UPC: 051712407342

$ 599.33 EA
Company wide:
0 in stock
Documents & Guides
110 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

110 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407342, KTN-R-110, BUSKTNR110

Specifications

Class: RK1
Type: Current-Limiting
Amps: 110
Interrupt Rating DC: 200, 100 kA
Family / Style: KTN
Class: RK1
Amps: 110
Family / Style: KTN
Type: Current-Limiting
Interrupt Rating DC: 200, 100 kA