10 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 0960781

Cat #: KTN-R-10

UPC: 051712407038

$ 59.78 EA
Company wide:
7 in stock
Documents & Guides
10 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

10 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407038, KTN-R-10, BUSKTNR10

Specifications

Amps: 10
Class: RK1
Family / Style: KTN
Interrupt Rating DC: 10 kA, 200 kA
Amps: 10
Family / Style: KTN
Class: RK1
Interrupt Rating DC: 10 kA, 200 kA