2/10 Amp Class CC Fast-Acting Fuse, 13/32" x 1-1/2", 600V

Item #: 0960774

Cat #: KTK-R-2/10

UPC: 051712420532

$ 67.00 EA
Company wide:
0 in stock
Documents & Guides
Class CC Fast-Acting Rejection Fuse, 2/10 Amp, 600 Volt, 13/32" x 1-1/2", Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity

Overview

Class CC Fast-Acting Rejection Fuse, 2/10 Amp, 600 Volt, 13/32" x 1-1/2", Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
Also known as: 051712420532, KTK-R-2/10, BUSKTKR210

Specifications

Speed: Fast Acting
Amps: 0.200
Type: Fuse
Class: CC
Material: Melamine
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Type: Fuse
Material: Melamine
Amps: 0.200
Class: CC
Interrupt Rating DC: 200 kA