45 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V

Item #: 0960770

Cat #: KTK-45

UPC: 051712420334

$ 55.71 EA
Company wide:
0 in stock
Documents & Guides
45 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON

Overview

45 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON
Also known as: 051712420334, KTK-45, BUSKTK45

Specifications

Speed: Fast Acting
Amps: 45
Type: Fuse
Class: Midget
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Type: Fuse
Interrupt Rating DC: 100 kA
Amps: 45
Class: Midget