4/10 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V

Item #: 0960769

Cat #: KTK-4/10

UPC: 051712812887

$ 74.38 EA
Company wide:
0 in stock
Documents & Guides
3/10 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON

Overview

3/10 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON
Also known as: 051712812887, KTK-4/10, BUSKTK410

Specifications

Speed: Fast Acting
Type: Fuse
Amps: 0.400
Material: Melamine
Class: Midget
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Amps: 0.400
Class: Midget
Type: Fuse
Material: Melamine
Interrupt Rating DC: 100 kA