3/10 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V

Item #: 0960768

Cat #: KTK-3/10

UPC: 051712420051

$ 74.38 EA
Company wide:
0 in stock
Documents & Guides
3/10 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON

Overview

3/10 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON
Also known as: 051712420051, KTK-3/10, BUSKTK310

Specifications

Speed: Fast Acting
Type: Fuse
Material: Melamine
Class: Midget
Amps: 0.300
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Material: Melamine
Amps: 0.300
Type: Fuse
Class: Midget
Interrupt Rating DC: 100 kA