
25A Fast-Acting Midget Fuse, Melamine, 600V
Item #: 0960767
Cat #: KTK-25
UPC: 051712420259
$ 33.71 EA
Company wide:
14
in stock
Documents & Guides
25 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON
Overview
25 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON
Also known as: 051712420259, KTK-25, BUSKTK25
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Amps: | 25 |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Material: | Melamine |
| Class: | Midget |
| Interrupt Rating AC: | 100 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Volts AC: | 600 |
| Material: | Melamine |
| Interrupt Rating AC: | 100 kA |
| Speed: | Fast Acting |
| Amps: | 25 |
| Mounting: | Cartridge |
| Class: | Midget |