
2-1/2 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V
Item #: 0960765
Cat #: KTK-2-1/2
UPC: 051712420228
$ 56.65 EA
Company wide:
20
in stock
Documents & Guides
2-1/2 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON
Overview
2-1/2 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON
Also known as: 051712420228, KTK-2-1/2, BUSKTK212
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Material: | Melamine |
| Class: | Midget |
| Amps: | 2.500 |
| Interrupt Rating AC: | 100 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 100 kA |
| Speed: | Fast Acting |
| Volts AC: | 600 |
| Material: | Melamine |
| Amps: | 2.500 |