1-1/4 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V

Item #: 0960763

Cat #: KTK-1-1/4

UPC: 051712420266

$ 59.12 EA
Company wide:
0 in stock
Documents & Guides
1-1/4 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON

Overview

1-1/4 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON
Also known as: 051712420266, KTK-1-1/4, BUSKTK114

Specifications

Speed: Fast Acting
Volts DC: 600
Type: Fuse
Volts AC: 600
Material: Melamine
Class: Midget
Amps: 1.250
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Type: Fuse
Material: Melamine
Amps: 1.250
Volts DC: 600
Volts AC: 600
Class: Midget
Interrupt Rating DC: 100 kA