ATC CB TYPE 3 -MANUAL RESET-5 AMP-BROWN

Item #: 0960761

Cat #: CB227-7-1/2

UPC: 051712107266

$ 18.27 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Circuit Breaker, Automotive, type III ATC footprint, low profile, Color code brown, 7-1/2A, UL-Rated 94V-0 thermoplastic body. Tin-plated copper alloy terminals

Overview

Circuit Breaker, Automotive, type III ATC footprint, low profile, Color code brown, 7-1/2A, UL-Rated 94V-0 thermoplastic body. Tin-plated copper alloy terminals

Type I, Type II and Type III circuit breakers match the ATM and ATC fuse footprint. Ultra-thin, to fit in tight spaces, they're the smallest automotive circuit breakers on the market. Provide voltage and current limiting functionality and are designed for the on- and off-highway requirements of trucks, RVs, construction, agriculture, ATV and material handling equipment.

Also known as: 051712107266, CB227-7-1/2, BUSCB227712

Specifications

No Specifications Available