BUSS CB227-30 ATC CB TYPE 3 -MANUAL

Item #: 0960759

Cat #: CB227-30

UPC: 051712114189

$ 18.27 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS CB227-30 ATC CB TYPE 3 -M

Overview

BUS CB227-30 ATC CB TYPE 3 -M
Also known as: 051712114189, CB227-30, BUSCB22730

Specifications

Color: Green
Mounting: Socket
Amps: 30
Volts DC: 28
Interrupt Rating AC: 2 kA
Color: Green
Amps: 30
Interrupt Rating AC: 2 kA
Mounting: Socket
Volts DC: 28