ATC CB TYPE 3 -MANUAL RESET - 15 AMP

Item #: 0960747

Cat #: CB223-15

UPC: 051712846615

$ 40.88 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series CB223 automotive circuit breaker, type III ATC footprint, 15A, 28 Vdc, UL-Rated 94V-0 thermoplastic housing with gold metal cover (type I) or silver metal cover (type II and III)

Overview

Eaton Bussmann series CB223 automotive circuit breaker, type III ATC footprint, 15A, 28 Vdc, UL-Rated 94V-0 thermoplastic housing with gold metal cover (type I) or silver metal cover (type II and III)

Type I, Type II and Type III circuit breakers match the ATM and ATC fuse footprint. Ultra-thin, to fit in tight spaces, they're the smallest automotive circuit breakers on the market. Provide voltage and current limiting functionality and are designed for the on- and off-highway requirements of trucks, RVs, construction, agriculture, ATV and material handling equipment.

Also known as: 051712846615, CB223-15, BUSCB22315

Specifications

Type: Automotive
Amps: 15
Type: Automotive
Amps: 15