
12W CFL Retrofit LED Lamp, 27K
Item #: 0960741
Cat #: 12PLC/T LED/32V/827/IF/4P/DIM 1PK 10/1
UPC: 046677476106
$ 10.00 EA
Clearance
Price good while supplies last
Company wide:
1
in stock
Documents & Guides
LED Retrofit Lamp, 12 Watt, 2700K, 1350 Lumen, 80 CRI, 4-Pin G24q/GX24 Base, 100-277 or 347 Volt, Replaces 32 Watt Compact Fluorescent, Standard pack: 10, *Phillips Part # 47610-1*
Overview
LED Retrofit Lamp, 12 Watt, 2700K, 1350 Lumen, 80 CRI, 4-Pin G24q/GX24 Base, 100-277 or 347 Volt, Replaces 32 Watt Compact Fluorescent, Standard pack: 10, *Phillips Part # 47610-1*
Philips PLED 4-pin & 2-pin lamps are an affordable LED solution to replace compact flourescent lamps. The product provides a natural lighting effect for use in many lighting applications, and provides instant energy savings, making them an environmentally-friendly solution. Available as replacements for 13W, 26W and 32W compact fluorescent lamps.
Also known as: 046677476106, 12PLC/T LED/32V/827/IF/4P/DIM 1PK 10/1, PHI12PLCTLED32V827
Specifications
| Wattage: | 12 |
| Color Rendering Index (CRI): | 80+ |
| Volts AC: | 347 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |
| Base: | 4-Pin (G24q), 4-Pin (GX24) |
| Wattage: | 12 |
| Volts AC: | 347 |
| Dimmable: | Yes |
| Color Rendering Index (CRI): | 80+ |
| Color Temperature: | 2700 (Warm White) |
| Base: | 4-Pin (G24q), 4-Pin (GX24) |