MINI CB TYPE 1 - ATM FOOTPRINT - 30 AMP

Item #: 0960718

Cat #: CB211-30

UPC: 051712618274

$ 54.87 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Circuit Breaker, Automotive, type I footprint, 30A, 14 Vdc, Grey UL-Rated 94V-0 thermoplastic housing with gold metal cover (type I) or silver metal cover (type II)

Overview

Circuit Breaker, Automotive, type I footprint, 30A, 14 Vdc, Grey UL-Rated 94V-0 thermoplastic housing with gold metal cover (type I) or silver metal cover (type II)

Type I automatic reset high amp circuit breaker for automotive, marine, and outdoor recereational vehicles. Ultra-thin, to fit in tight spaces, they are the smallest automotive circuit breakers on the market. Type I automatic reset high amp circuit breaker with offest terminals for GM vehicles. Type II modified reset high amp circuit breaker for automotive, marine, and outdoor recereational vehicles. Ultra-thin, to fit in tight spaces, they are the smallest automotive circuit breakers on the market. Typically used in auxiliary and accessory circuits for trucks, buses, RVs and marine applications. Have applications in battery charging systems that use battery isolators to manage and protect batteries in multi-battery installations.

Also known as: 051712618274, CB211-30, BUSCB21130

Specifications

Type: Automotive
Amps: 30
Type: Automotive
Amps: 30