
12W CFL Retrofit LED Lamp, 35K
Item #: 0960632
Cat #: 12PL-C/T/COR/32V-835/IF14/P/4P/DIM 10/1
UPC: 046677476120
$ 17.35 EA
Company wide:
8
in stock
Documents & Guides
LED Retrofit Lamp, 12 Watt, 3500K, 1450 Lumen, 80 CRI, 4-Pin G24q/GX24 Base, 100-277 or 347 Volt, Replaces 32 Watt Compact Fluorescent, Standard pack: 10, *Phillips Part # 47612-7*
Overview
LED Retrofit Lamp, 12 Watt, 3500K, 1450 Lumen, 80 CRI, 4-Pin G24q/GX24 Base, 100-277 or 347 Volt, Replaces 32 Watt Compact Fluorescent, Standard pack: 10, *Phillips Part # 47612-7*
Philips InstantFit LED lamps make the transition to LED from CFL lamps as simple as replacing a lamp. With both vertical and horizontal options and a wide array of color temperatures, the InstantFit LED lamps can quickly and effectively replace compact fluorescent lamps. The horizontal version includes a rotatable end cap to ensure the light is correctly aimed.
Also known as: 046677476120, 12PL-C/T/COR/32V-835/IF14/P/4P/DIM 10/1, PHI12PLCTLED32V835
Specifications
| Wattage: | 12 |
| Color Rendering Index (CRI): | 80+ |
| Volts AC: | 347 |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |
| Base: | 4-Pin (G24q), 4-Pin (GX24) |
| Wattage: | 12 |
| Volts AC: | 347 |
| Dimmable: | Yes |
| Color Rendering Index (CRI): | 80+ |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (G24q), 4-Pin (GX24) |