600 Amp HI-CAP Fuse, Current-Limiting, Time-Delay, 600V

Item #: 0960611

Cat #: KRP-CL-600

UPC: 051712605755

$ 2692.91 EA
Company wide:
0 in stock
Documents & Guides
600 Amp HI-CAP Fuse, Current-Limiting, Time-Delay, 600V

Overview

600 Amp HI-CAP Fuse, Current-Limiting, Time-Delay, 600V
Also known as: 051712605755, KRP-CL-600, BUSKRPCL600

Specifications

Amps: 600
Speed: Time Delay, Slow Blow
Class: L
Volts AC: 600
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Amps: 600
Class: L
Mounting: Bolt On
Speed: Time Delay, Slow Blow
Volts AC: 600
Interrupt Rating AC: 200 kA