500 Amp HI-CAP Fuse, Current-Limiting, Time-Delay, 600V

Item #: 0960610

Cat #: KRP-CL-500

UPC: 051712605748

$ 2692.91 EA
Company wide:
0 in stock
Documents & Guides
500 Amp HI-CAP Fuse, Current-Limiting, Time-Delay, 600V

Overview

500 Amp HI-CAP Fuse, Current-Limiting, Time-Delay, 600V
Also known as: 051712605748, KRP-CL-500, BUSKRPCL500

Specifications

Type: Current-Limiting, Fuse
Speed: Time Delay
Amps: 500
Class: L
Volts AC: 600
Interrupt Rating DC: 200
Type: Current-Limiting, Fuse
Amps: 500
Volts AC: 600
Speed: Time Delay
Class: L
Interrupt Rating DC: 200