450 Amp HI-CAP Fuse, Current-Limiting, Time-Delay, 600V

Item #: 0960609

Cat #: KRP-CL-450

UPC: 051712605731

$ 2968.76 EA
Company wide:
0 in stock
Documents & Guides
450 Amp HI-CAP Fuse, Current-Limiting, Time-Delay, 600V

Overview

450 Amp HI-CAP Fuse, Current-Limiting, Time-Delay, 600V
Also known as: 051712605731, KRP-CL-450, BUSKRPCL450

Specifications

Amps: 450
Type: Current-Limiting, Fuse
Speed: Time Delay
Class: L
Interrupt Rating DC: 200
Amps: 450
Speed: Time Delay
Interrupt Rating DC: 200
Type: Current-Limiting, Fuse
Class: L