400 Amp HI-CAP Fuse, Current-Limiting, Time-Delay, 600V

Item #: 0960608

Cat #: KRP-CL-400

UPC: 051712605724

$ 2692.91 EA
Company wide:
0 in stock
Documents & Guides
400 Amp HI-CAP Fuse, Current-Limiting, Time-Delay, 600V

Overview

400 Amp HI-CAP Fuse, Current-Limiting, Time-Delay, 600V
Also known as: 051712605724, KRP-CL-400, BUSKRPCL400

Specifications

Amps: 400
Type: Current-Limiting, Fuse
Speed: Time Delay
Class: L
Interrupt Rating DC: 200
Amps: 400
Speed: Time Delay
Interrupt Rating DC: 200
Type: Current-Limiting, Fuse
Class: L