HI-CAP TIME DELAY FUSE

Item #: 0960604

Cat #: KRP-CL-225

UPC: 051712178716

$ 5360.47 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series KRP-CL fuse, Time-delay current-limiting fuse, Large distribution switchboards, large machinery disconnects, power panelboards, 225 A, Class L, Non-indicating, Blade end x blade end, 200 kAIC at 600 V, Standard, 600 V

Overview

Eaton Bussmann series KRP-CL fuse, Time-delay current-limiting fuse, Large distribution switchboards, large machinery disconnects, power panelboards, 225 A, Class L, Non-indicating, Blade end x blade end, 200 kAIC at 600 V, Standard, 600 V

Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products

Also known as: 051712178716, KRP-CL-225, BUSKRPCL225

Specifications

Type: Current-Limiting, Fuse
Speed: Time Delay
Class: L
Amps: 225
Volts AC: 600
Interrupt Rating DC: 200
Type: Current-Limiting, Fuse
Class: L
Volts AC: 600
Speed: Time Delay
Amps: 225
Interrupt Rating DC: 200