TYPE 3 MARINE RATED F.M. CB - 50 AMP

Item #: 0960541

Cat #: CB187F-50

UPC: 051712637404

$ 222.23 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series CB187F marine rated circuit breaker, Switch function and nuts/lock washers, 50A, 5 kAIC, Automotive, type 3, 5/16 in-18 TPI copper terminal

Overview

Eaton Bussmann series CB187F marine rated circuit breaker, Switch function and nuts/lock washers, 50A, 5 kAIC, Automotive, type 3, 5/16 in-18 TPI copper terminal

Type I, Type II and Type III circuit breakers match the ATM and ATC fuse footprint. Ultra-thin, to fit in tight spaces, they're the smallest automotive circuit breakers on the market. Provide voltage and current limiting functionality and are designed for the on- and off-highway requirements of trucks, RVs, construction, agriculture, ATV and material handling equipment.

Also known as: 051712637404, CB187F-50, BUSCB187F50

Specifications

Type: Automotive
Mounting: Surface
Amps: 50
Type: Automotive
Amps: 50
Mounting: Surface