TYPE 3 MARINE RATED F.M. CB - 30 AMP

Item #: 0960537

Cat #: CB187F-30

UPC: 051712637435

$ 231.06 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series CB187F marine rated circuit breaker, Switch function and nuts/lock washers, 30A, 5 kAIC, Automotive, type 3, 5/16 in-18 TPI copper terminal

Overview

Eaton Bussmann series CB187F marine rated circuit breaker, Switch function and nuts/lock washers, 30A, 5 kAIC, Automotive, type 3, 5/16 in-18 TPI copper terminal

Type I, Type II and Type III circuit breakers match the ATM and ATC fuse footprint. Ultra-thin, to fit in tight spaces, they're the smallest automotive circuit breakers on the market. Provide voltage and current limiting functionality and are designed for the on- and off-highway requirements of trucks, RVs, construction, agriculture, ATV and material handling equipment.

Also known as: 051712637435, CB187F-30, BUSCB187F30

Specifications

Mounting: Surface
Amps: 30
Mounting: Surface
Amps: 30