750 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK

Item #: 0960511

Cat #: KRP-C-750SP

UPC: 051712605090

$ 3585.80 EA
Company wide:
0 in stock
Documents & Guides
750 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.

Overview

750 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.
Also known as: 051712605090, KRP-C-750SP, BUSKRPC750SP

Specifications

Amps: 750
Type: Current-Limiting, Fuse
Speed: Time Delay
Class: L
Volts AC: 600
Interrupt Rating DC: 300 kA
Amps: 750
Speed: Time Delay
Volts AC: 600
Type: Current-Limiting, Fuse
Class: L
Interrupt Rating DC: 300 kA