700 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK

Item #: 0960508

Cat #: KRP-C-700SP

UPC: 051712605113

$ 2499.78 EA
Company wide:
0 in stock
Documents & Guides
700 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.

Overview

700 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.

EATON Bussmann series Low-Peak™ ultimate protection fuses are the industry's only UL® listed and CSA Certified fuses with a 300 kA interrupting rating, providing 50% more protection than any other listed fuse. The high interrupting rating allows for simple, worry free installation in virtually any application.

Also known as: 051712605113, KRP-C-700SP, BUSKRPC700SP

Specifications

Amps: 700
Type: Current-Limiting, Fuse
Speed: Time Delay
Class: L
Volts AC: 600
Interrupt Rating DC: 300 kA
Amps: 700
Speed: Time Delay
Volts AC: 600
Type: Current-Limiting, Fuse
Class: L
Interrupt Rating DC: 300 kA