6000 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK

Item #: 0960505

Cat #: KRP-C-6000SP

UPC: 051712605601

$ 19212.15 EA
Company wide:
0 in stock
Documents & Guides
6000 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.

Overview

6000 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.
Also known as: 051712605601, KRP-C-6000SP, BUSKRPC6000SP

Specifications

Amps: 6000
Type: Current-Limiting, Fuse
Speed: Time Delay
Class: L
Volts AC: 600
Interrupt Rating DC: 300
Amps: 6000
Speed: Time Delay
Volts AC: 600
Type: Current-Limiting, Fuse
Class: L
Interrupt Rating DC: 300