5000 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK

Item #: 0960503

Cat #: KRP-C-5000SP

UPC: 051712605502

$ 11645.87 EA
Company wide:
0 in stock
Documents & Guides
5000 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.

Overview

5000 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.
Also known as: 051712605502, KRP-C-5000SP, BUSKRPC5000SP

Specifications

Type: Current-Limiting, Fuse
Speed: Time Delay
Amps: 5000
Class: L
Volts AC: 600
Interrupt Rating DC: 300
Type: Current-Limiting, Fuse
Amps: 5000
Volts AC: 600
Speed: Time Delay
Class: L
Interrupt Rating DC: 300