3500 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK

Item #: 0960500

Cat #: KRP-C-3500SP

UPC: 051712605359

$ 10952.75 EA
Company wide:
0 in stock
Documents & Guides
3500 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.

Overview

3500 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.
Also known as: 051712605359, KRP-C-3500SP, BUSKRPC3500SP

Specifications

Type: Current-Limiting, Fuse
Speed: Time Delay
Amps: 3500
Class: L
Interrupt Rating DC: 300
Type: Current-Limiting, Fuse
Amps: 3500
Interrupt Rating DC: 300
Speed: Time Delay
Class: L