Fuse, 2000A, Class L, Time-Delay, 600VAC, LOW-PEAK

Item #: 0960491

Cat #: KRP-C-2000SP

UPC: 051712605205

$ 3535.47 EA
Company wide:
0 in stock
Documents & Guides
2000 Amp, Class L, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current Limiting, 4 Seconds (Minimum) Time-Delay at 500% Rated Current, 300 kAIC Glass Melamine Tube, Silved Plated End Bells

Overview

2000 Amp, Class L, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current Limiting, 4 Seconds (Minimum) Time-Delay at 500% Rated Current, 300 kAIC Glass Melamine Tube, Silved Plated End Bells
Also known as: 051712605205, KRP-C-2000SP, BUSKRPC2000SP

Specifications

Type: Current-Limiting, Fuse
Amps: 2000
Speed: Time Delay
Class: L
Volts AC: 600
Interrupt Rating DC: 300 kA
Type: Current-Limiting, Fuse
Speed: Time Delay
Volts AC: 600
Amps: 2000
Class: L
Interrupt Rating DC: 300 kA