1900 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK

Item #: 0960489

Cat #: KRP-C-1900SP

UPC: 051712605199

$ 7840.01 EA
Company wide:
0 in stock
Documents & Guides
1900 Amp Class L Time-Delay Fuse, 600 Volt, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.

Overview

1900 Amp Class L Time-Delay Fuse, 600 Volt, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.
Also known as: 051712605199, KRP-C-1900SP, BUSKRPC1900SP

Specifications

Amps: 1900
Type: Current-Limiting, Fuse
Speed: Time Delay
Class: L
Volts AC: 600
Interrupt Rating DC: 300, 100 kA
Amps: 1900
Speed: Time Delay
Volts AC: 600
Type: Current-Limiting, Fuse
Class: L
Interrupt Rating DC: 300, 100 kA