Fuse, 1600A, Class L, Time-Delay, 600VAC, LOW-PEAK

Item #: 0960485

Cat #: KRP-C-1600SP

UPC: 051712605168

$ 2630.68 EA
Company wide:
0 in stock
Documents & Guides
1600 Amp, Class L, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current Limiting, 4 Seconds (Minimum) Time-Delay at 500% Rated Current, 300 kAIC Glass Melamine Tube, Silved Plated End Bells

Overview

1600 Amp, Class L, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current Limiting, 4 Seconds (Minimum) Time-Delay at 500% Rated Current, 300 kAIC Glass Melamine Tube, Silved Plated End Bells
Also known as: 051712605168, KRP-C-1600SP, BUSKRPC1600SP

Specifications

Speed: Time Delay, Slow Blow
Class: L
Amps: 1600
Volts AC: 600
Volts DC: 300
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Amps: 1600
Volts DC: 300
Interrupt Rating DC: 100 kA
Class: L
Volts AC: 600
Mounting: Bolt On
Interrupt Rating AC: 300 kA