1100 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK

Item #: 0960476

Cat #: KRP-C-1100SP

UPC: 051712178396

$ 3964.23 EA
Company wide:
0 in stock
Documents & Guides
1100 Amp Class L Time-Delay Fuse, 600 Volt, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.

Overview

1100 Amp Class L Time-Delay Fuse, 600 Volt, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.
Also known as: 051712178396, KRP-C-1100SP, BUSKRPC1100SP

Specifications

Amps: 1100
Type: Current-Limiting, Fuse
Speed: Time Delay
Class: L
Volts AC: 600
Interrupt Rating DC: 300 kA
Amps: 1100
Speed: Time Delay
Volts AC: 600
Type: Current-Limiting, Fuse
Class: L
Interrupt Rating DC: 300 kA