650 Amp Class L Time-Delay Fuse, 600V, Limitron

Item #: 0960462

Cat #: KLU-650

UPC: 051712135030

$ 2911.50 EA
Company wide:
0 in stock
Documents & Guides
650 Amp Class L Time-Delay Fuse, 600V, Limitron, Current-Limiting, Bolt-Mount, Time-Delay: 5 seconds (minimum) at 500% rated current, 200,000A Interrupting Rating.

Overview

650 Amp Class L Time-Delay Fuse, 600V, Limitron, Current-Limiting, Bolt-Mount, Time-Delay: 5 seconds (minimum) at 500% rated current, 200,000A Interrupting Rating.
Also known as: 051712135030, KLU-650, BUSKLU650

Specifications

Mounting: Bolt
Type: Current-Limiting, Fuse
Speed: Time Delay
Class: L
Amps: 650
Volts AC: 600
Interrupt Rating DC: 200
Mounting: Bolt
Speed: Time Delay
Amps: 650
Interrupt Rating DC: 200
Type: Current-Limiting, Fuse
Class: L
Volts AC: 600