601 Amp Class L Time-Delay Fuse, 600V, Limitron

Item #: 0960460

Cat #: KLU-601

UPC: 051712135023

$ 2786.61 EA
Company wide:
0 in stock
Documents & Guides
601 Amp Class L Time-Delay Fuse, 600V, Limitron, Current-Limiting, Bolt-Mount, Time-Delay: 5 seconds (minimum) at 500% rated current, 200,000A Interrupting Rating.

Overview

601 Amp Class L Time-Delay Fuse, 600V, Limitron, Current-Limiting, Bolt-Mount, Time-Delay: 5 seconds (minimum) at 500% rated current, 200,000A Interrupting Rating.
Also known as: 051712135023, KLU-601, BUSKLU601

Specifications

Mounting: Bolt
Type: Current-Limiting, Fuse
Speed: Time Delay
Class: L
Interrupt Rating DC: 200
Amps: 601
Mounting: Bolt
Speed: Time Delay
Interrupt Rating DC: 200
Type: Current-Limiting, Fuse
Class: L
Amps: 601