3000 Amp Class L Time-Delay Fuse, 600V, Limitron

Item #: 0960457

Cat #: KLU-3000

UPC: 051712497039

$ 6809.15 EA
Company wide:
0 in stock
Documents & Guides
3000 Amp Class L Time-Delay Fuse, 600V, Limitron, Current-Limiting, Bolt-Mount, Time-Delay: 5 seconds (minimum) at 500% rated current, 200,000A Interrupting Rating.

Overview

3000 Amp Class L Time-Delay Fuse, 600V, Limitron, Current-Limiting, Bolt-Mount, Time-Delay: 5 seconds (minimum) at 500% rated current, 200,000A Interrupting Rating.
Also known as: 051712497039, KLU-3000, BUSKLU3000

Specifications

Mounting: Bolt
Type: Current-Limiting, Fuse
Speed: Time Delay
Class: L
Volts AC: 600
Interrupt Rating DC: 200
Amps: 3000
Mounting: Bolt
Speed: Time Delay
Volts AC: 600
Amps: 3000
Type: Current-Limiting, Fuse
Class: L
Interrupt Rating DC: 200